

BANDO
BANDO
BX33
BANDO BANDO
Description
BX33 V-BELT ; POWER KING COG
V-Belt; Cogged; 36" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series
Part #
BX33
BDI #
25081169

Details
13.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX33/p/25081169
Your Price
$ 13.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.142
EAN
0649717450052
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Product Detail
V-Belt
Product Specification
Cogged; 36" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series
Long Description
V-Belt; Cogged; 36" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series