https://www.bdiexpress.com/medias/INDXXXXXXXXX-20055458-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5OXxpbWFnZS9qcGVnfGFHWXdMMmc0WkM4eE1EYzJPVGMwT0RJMk1qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXdOVFUwTlRoZk16QXdlRE13TUM1cWNHY3w2YmJlZDAxMDA4MWU5MjNjZDk1ZmJmNDM2MjEyN2U4M2ZkYWFmZTRhZGRlNGUyYjEzNTgxOGFlZDZhY2MwOWY3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20055458-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5OXxpbWFnZS9qcGVnfGFHWXdMMmc0WkM4eE1EYzJPVGMwT0RJMk1qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXdOVFUwTlRoZk16QXdlRE13TUM1cWNHY3w2YmJlZDAxMDA4MWU5MjNjZDk1ZmJmNDM2MjEyN2U4M2ZkYWFmZTRhZGRlNGUyYjEzNTgxOGFlZDZhY2MwOWY3
GATES
GATES
BX44-3/4 ; X17X1150Li
GATES GATES
Description
BX44-3/4 ; X17X1150LI
V-Belt; BX-X17X Series; Cogged Belt Style; 47-3/4"-1219MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BX44-3/4 ; X17X1150Li
BDI #
20055458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX44-3-4-;-X17X1150Li/p/20055458
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.18
Product Group - BDI
M02236
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.85
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 47-3/4"-1219MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
47.75 Inch | 1219 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

