Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C62 https://www.bdiexpress.com/medias/INDDODBLTXXX-V-1BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRE0zTDJoaVpTOHhNRFkwTXprNU56Y3lNRFl3Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVgwRmZRbDlEWDBSZk16QXdlRE13TUM1cWNHY3wzNjU0ZDQzMjFkYzYyMTE1MDAwOGNmNWE2ZDIyMTRjMmYxYzE1YTA4NTU4NzBlNTBlOGE1OTU5Y2FhNmQzYmYy
22262889 Drive Belts V-Belts 

DODGE DODGE

C62

Description

C62 V-BELT

V-Belt; C Series; 66" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

102518

BDI #
22262889

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.336919910000006 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.34 / each
$ 53.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.553
EAN
0782477026867
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102518
Weight / LBS
1.22
Long Description
V-Belt; C Series; 66" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
66 Inch | 1676.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh