https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
TIMKEN
TIMKEN
D173
TIMKEN TIMKEN
Description
D173 V-BELT ; SUPER BLUE RIBBON 101737593
V-Belt; D Series; 178" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
D173
BDI #
225026
Details
227.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D173/p/225026
Your Price
$ 227.63 / each
$ 228.00 / each BDIExpress
$ 228.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.629
EAN
0785201669323
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DP173
Weight / LBS
7.201
Long Description
V-Belt; D Series; 178" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
178 Inch | 4521.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

