TB WOODS
TB WOODS
DX173
TB WOODS TB WOODS
Description
DX173 V BELT
V-Belt; DX Series; Cogged Belt Style; 178" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
DX173
BDI #
986265
Details
335.75228371000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/DX173/p/986265
Your Price
$ 335.75 / each
$ 768.69 / each BDIExpress
$ 768.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.99
EAN
0698672235051
Product Group - BDI
M02356
Belt Series
DX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
DX173
Weight / LBS
6.6
Long Description
V-Belt; DX Series; Cogged Belt Style; 178" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
178 Inch | 4521.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh