MEGADYNE GROUP
MEGADYNE GROUP
E420
MEGADYNE GROUP MEGADYNE GROUP
Description
E420 V BELT ; 1-1/2" TOP WD 427" OUTSIDE LG
V-Belt; E Series; 424" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
E420
BDI #
549617
Details
827.8737870200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E420/p/549617
Your Price
$ 827.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041319670
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
E420
Long Description
V-Belt; E Series; 424" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
424 Inch | 10769.6 Millimeter
Belt Width
1.5 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh