MEGADYNE GROUP
MEGADYNE GROUP
MXV4-720
MEGADYNE GROUP MEGADYNE GROUP
Description
MXV4-720 V BELT ; 1/2" W 72" OUTSIDE LG
V-Belt; MXV4 Series; 72" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
MXV4-720
BDI #
550224

Details
28.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/MXV4-720/p/550224
Your Price
$ 28.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.19
EAN
0746041004286
Product Group - BDI
M02356
Belt Series
MXV4
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV4720
Weight / LBS
0.42
Long Description
V-Belt; MXV4 Series; 72" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
72 Inch | 1828.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh