

TIMKEN
TIMKEN
R3V1250-9
TIMKEN TIMKEN
Description
R3V1250-9
V-Belt; 3V Series; Banded Belt Style; 125" Belt Outside Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R3V1250-9
BDI #
227388

Details
789.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R3V1250-9/p/227388
Your Price
$ 789.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.454
EAN
0785201879708
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V1250-9
Weight / LBS
1
Long Description
V-Belt; 3V Series; Banded Belt Style; 125" Belt Outside Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh