https://www.bdiexpress.com/medias/INDDODBLTXXX-V-CG-2BND-R-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzR8aW1hZ2UvanBlZ3xhR016TDJoa05pOHhNRFkwTkRBeE1UQXlORFF4TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE4eVFrNUVYMUpmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfGQyMDY1YTY0YWY4OTQ3M2M1Nzc0Mzg4M2Y3NGYzOGExYzE3ZWQ2MzEyZjI2YzZmZDY3NDliYzczOTM2YTY1N2E
DODGE
DODGE
R3VX1400-2
DODGE DODGE
Description
R3VX1400-2 V-BELT ; NON RETURNABLE
V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
108320
BDI #
253832
Details
171.47844929000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R3VX1400-2/p/253832
Your Price
$ 171.48 / each
$ 205.00 / each BDIExpress
$ 205.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.816
EAN
0782475070206
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.8
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh