![R8V1700-3](/medias/INDDODBLTXXX-V-3BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mzl8aW1hZ2UvanBlZ3xhREZtTDJnd01pOHhNRFkwTkRBd01EUTNNekV4T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDh6UWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnxiZDVjNjUzM2E3ODJkNGM3ZDg2MWI5MDljZTE5ZTU2NTQxMWQwOGYzODM0YzVhOGQ0ODg2OTIyNWYzNWViODdi)
![R8V1700-3](/medias/INDDODBLTXXX-V-3BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mzl8aW1hZ2UvanBlZ3xhREZtTDJnd01pOHhNRFkwTkRBd01EUTNNekV4T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDh6UWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnxiZDVjNjUzM2E3ODJkNGM3ZDg2MWI5MDljZTE5ZTU2NTQxMWQwOGYzODM0YzVhOGQ0ODg2OTIyNWYzNWViODdi)
DODGE
DODGE
R8V1700-3
DODGE DODGE
Description
R8V1700-3 V-BELT ; NON RETURNABLE
V-Belt; 8V Series; Banded Belt Style; 170" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
108520
BDI #
253965
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1325.8752899100002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V1700-3/p/253965
Your Price
$ 1,325.88 / each
$ 1,585.00 / each BDIExpress
$ 1,585.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.072
EAN
0782475071975
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
20
Long Description
V-Belt; 8V Series; Banded Belt Style; 170" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
170 Inch | 4318 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh