

TIMKEN
TIMKEN
R8V4750-2
TIMKEN TIMKEN
Description
R8V4750-2 V-BELT ; WEDGE-BAND 101735981
V-Belt; 8V Series; Banded Belt Style; 475" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R8V4750-2
BDI #
228203

Details
2643.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V4750-2/p/228203
Your Price
$ 2,643.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
21.1
EAN
0785201714429
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V4750-2
Weight / LBS
46.483
Long Description
V-Belt; 8V Series; Banded Belt Style; 475" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
475 Inch | 12065 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh