![R8V4750-4](/medias/INDDODBLTXXX-V-4BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTN8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRFkwTkRBd01Ea3pNVGczTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDgwUWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnwxNWU1Y2JkYTIyYzE2Y2Q2NDMwYjM2ZjY4N2ZkOWFjYzA3MWJlNTBlODJhNGYwMDE3NWY4MTIwYjRiYTBkYmRj)
![R8V4750-4](/medias/INDDODBLTXXX-V-4BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTN8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRFkwTkRBd01Ea3pNVGczTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDgwUWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnwxNWU1Y2JkYTIyYzE2Y2Q2NDMwYjM2ZjY4N2ZkOWFjYzA3MWJlNTBlODJhNGYwMDE3NWY4MTIwYjRiYTBkYmRj)
DODGE
DODGE
R8V4750-4
DODGE DODGE
Description
R8V4750-4 V-BELT ; NON RETURNABLE
V-Belt; 8V Series; Banded Belt Style; 475" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
108472
BDI #
22271129
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
4999.05502754
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V4750-4/p/22271129
Your Price
$ 4,999.06 / each
$ 5,976.00 / each BDIExpress
$ 5,976.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
30.391
EAN
0782475071586
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
108472
Weight / LBS
67
Long Description
V-Belt; 8V Series; Banded Belt Style; 475" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
475 Inch | 12065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh