![RB315-5](/medias/INDDODBLTXXX-V-5BND-R-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MjF8aW1hZ2UvanBlZ3xhRFl5TDJnMFpDOHhNRFkwTkRBd05EZzJOREF6TUM5SlRrUkVUMFJDVEZSWVdGaGZWbDgxUWs1RVgxSmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3wzODFmYzRiZWZiOWQxMTA3OTM5MzNiMDk2ODkxZjE1OTFkMDU3NDcyNDBlNGI3NDIzMDE3NDE0MDVjZDM2NjM5)
![RB315-5](/medias/INDDODBLTXXX-V-5BND-R-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MjF8aW1hZ2UvanBlZ3xhRFl5TDJnMFpDOHhNRFkwTkRBd05EZzJOREF6TUM5SlRrUkVUMFJDVEZSWVdGaGZWbDgxUWs1RVgxSmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3wzODFmYzRiZWZiOWQxMTA3OTM5MzNiMDk2ODkxZjE1OTFkMDU3NDcyNDBlNGI3NDIzMDE3NDE0MDVjZDM2NjM5)
DODGE
DODGE
RB315-5
DODGE DODGE
Description
RB315-5 V-BELT ; NON RETURNABLE
V-Belt; B Series; Banded Belt Style; 316" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
108777
BDI #
22270761
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
822.31686434
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB315-5/p/22270761
Your Price
$ 822.32 / each
$ 983.00 / each BDIExpress
$ 983.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.775
EAN
0782475074389
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
108777
Weight / LBS
21.55
Long Description
V-Belt; B Series; Banded Belt Style; 316" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.281 Inch | 83.337 Millimeter
Belt Outside Length
316 Inch | 8026.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh