![RCX120-4](/medias/INDDODBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjR8aW1hZ2UvanBlZ3xhREl5TDJobE1DOHhNRFF5TWpNME1UVTJOalE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58ZTlhMjNmOTIwNDQxZDgyOThlZmEyNGYyYzAxZDRjMGJiZmU1NDhiNThjOWZmZGQ1ZDMxYzllNmM3NmQ1ZGZhZA)
![RCX120-4](/medias/INDDODBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjR8aW1hZ2UvanBlZ3xhREl5TDJobE1DOHhNRFF5TWpNME1UVTJOalE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58ZTlhMjNmOTIwNDQxZDgyOThlZmEyNGYyYzAxZDRjMGJiZmU1NDhiNThjOWZmZGQ1ZDMxYzllNmM3NmQ1ZGZhZA)
DODGE
DODGE
RCX120-4
DODGE DODGE
Description
RCX120-4 V-BELT ; NON RETURNABLE
V-Belt; CX Series; Banded Cogged Belt Style; 124" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
481680
BDI #
282128
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
588.0861118400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RCX120-4/p/282128
Your Price
$ 588.09 / each
$ 703.00 / each BDIExpress
$ 703.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.627
EAN
0782475080311
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
RCX120-4 BELT
Manufacturer Internal Number
481680
Weight / LBS
10.2
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 124" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.5 Inch | 88.9 Millimeter
Belt Outside Length
124 Inch | 3149.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh