Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPARP1272 https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM3MnxpbWFnZS9qcGVnfGFEVmhMMmhrT1M4eE1Ea3hOelE1TmpZeE9UQXpPQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6TXdNSGd6TURBdWFuQm58OTAzMTc3YTljMzBjNTM4NzcyNDUzMzFkMjc4NjAyZjM0OTc3NWQ2YmM0OGI3YjA4MzdhYzBlY2ZiZDljNzU4Yw
1080357 Drive Belts V-Belts 

OPTIBELT OPTIBELT

SPARP1272

Description

SPARP1272 V-BELT ; RED POWER 3 HP WEDGE

V-Belt; SPA Series; 1290MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPARP1272

BDI #
1080357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.172
EAN
4014486303193
Product Group - BDI
M02356
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
SPARP1272
Weight / LBS
0.154
Long Description
V-Belt; SPA Series; 1290MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
50.787 Inch | 1290 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh