

GATES
GATES
SPC9500P
GATES GATES
Description
SPC9500P V-BELT
V-Belt; SPC Series; 9530MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
919109500
BDI #
1132451

Details
1279.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPC9500P/p/1132451
Your Price
$ 1,279.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.9
EAN
0770075470793
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
3.89
Long Description
V-Belt; SPC Series; 9530MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
375.197 Inch | 9530 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh