https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
GATES
GATES
XPA1600 QUAD-POWER 4
GATES GATES
Description
GATES XPA1600 QUAD-POWER 4
V-Belt; XPA Series; Cogged Belt Style; 1618MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPA1600 QUAD-POWER 4
BDI #
20394177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPA1600-QUAD-POWER-4/p/20394177
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.3
Product Group - BDI
M02356
Belt Series
XPA
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Quad Power IV
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.3
Long Description
V-Belt; XPA Series; Cogged Belt Style; 1618MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
63.701 Inch | 1618 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

