https://www.bdiexpress.com/medias/INDOPTXXXXXX-3VX-5VX-NX-XPA-B-C-Z-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODV8aW1hZ2UvanBlZ3xhREZqTDJnM05pOHhNRGt4TmpZNE5EQXdOVFF3Tmk5SlRrUlBVRlJZV0ZoWVdGaGZNMVpZWHpWV1dGOU9XRjlZVUVGZlFsOURYMXBmTXpBd2VETXdNQzVxY0djfDk2NTg5ODhlNjMxM2FlNTliNzhjYTM1MzA5MmU5OGU3NGYxNjY4ZjMzMzJjY2UxNzQ1OTM4ZjBlMmYyZTZjYzE
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3VX-5VX-NX-XPA-B-C-Z-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODV8aW1hZ2UvanBlZ3xhREZqTDJnM05pOHhNRGt4TmpZNE5EQXdOVFF3Tmk5SlRrUlBVRlJZV0ZoWVdGaGZNMVpZWHpWV1dGOU9XRjlZVUVGZlFsOURYMXBmTXpBd2VETXdNQzVxY0djfDk2NTg5ODhlNjMxM2FlNTliNzhjYTM1MzA5MmU5OGU3NGYxNjY4ZjMzMzJjY2UxNzQ1OTM4ZjBlMmYyZTZjYzE
OPTIBELT
OPTIBELT
XPB 2800 SUPER X-POWER
OPTIBELT OPTIBELT
Description
OPTIBELT XPB 2800 SUPER X-POWER
V-Belt; XPB Series; Cogged Belt Style; 2822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
XPB 2800 SUPER X-POWER
BDI #
15084480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPB-2800-SUPER-X-POWER/p/15084480
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2
Product Group - BDI
M02236
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super X Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
XPB2800
Manufacturer Internal Number
XPB2800
Weight / LBS
44.47
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.642 Inch | 16.3 Millimeter
Belt Outside Length
111.102 Inch | 2822 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

