Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPZ1212 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
23269436 Drive Belts V-Belts 

BESTORQ BESTORQ

XPZ1212

Description

XPZ1212 COGGED METRIC V-BELT ; 10MM TOP WID X 8MM THK X 1212MM IL

V-Belt; XPZ Series; Cogged Belt Style; 1225MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

XPZ1212

BDI #
23269436

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.26769136 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
EAN
0840593178355
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPZX1212
Weight / LBS
0.21816
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1225MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
48.228 Inch | 1225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh