![XPZ1537](/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ)
![XPZ1537](/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ)
BESTORQ
BESTORQ
XPZ1537
BESTORQ BESTORQ
Description
XPZ1537 COGGED METRIC V-BELT ; 10MM TOP WID X 8MM THK X 1537MM IL
V-Belt; XPZ Series; Cogged Belt Style; 1550MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
XPZ1537
BDI #
23269458
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
16.68153727
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1537/p/23269458
Your Price
$ 16.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.125
EAN
0840593178515
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPZX1537
Weight / LBS
0.27666
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1550MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
61.024 Inch | 1550 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh