Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPZ1762 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
23269468 Drive Belts V-Belts 

BESTORQ BESTORQ

XPZ1762

Description

XPZ1762 COGGED METRIC V-BELT ; 10MM TOP WID X 8MM THK X 1762MM IL

V-Belt; XPZ Series; Cogged Belt Style; 1775MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

XPZ1762

BDI #
23269468

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.00769095 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.144
EAN
0840593178560
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPZX1762
Weight / LBS
0.31716
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1775MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
69.882 Inch | 1775 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh