https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWXpMMmhsWWk4eE1UQTBNVE00T0RjeU5ESTFOQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3w2ZmE2MzI0ZjhmMWVlNjlkYTUwMTBiZTJhZjEyMDJiZDIyNzRiODcxNWY0ODZkYTYyOThkMjA5NGZkMGI0YTEx
GATES
GATES
XPZ800/3VX315 QUAD-POWER 4
GATES GATES
Description
GATES XPZ800/3VX315 QUAD-POWER 4
V-Belt; SPC | 3V Series; V-Belt Cogged; 32.1"-813MM Belt Outside Length; 0.38"-9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPZ800/3VX315 QUAD-POWER 4
BDI #
24096046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ800-3VX315-QUAD-POWER-4/p/24096046
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111617
Weight / Kilogram
0.045
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.14
Product Detail
V-Belt
Product Specification
SPC | 3V Series; V-Belt Cogged; 32.1"-813MM Belt Outside Length; 0.38"-9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Long Description
V-Belt; SPC | 3V Series; V-Belt Cogged; 32.1"-813MM Belt Outside Length; 0.38"-9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
