https://www.bdiexpress.com/medias/INDGATBLTXXX-V-CG-METRIC-POWER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRFF3T0RrMk1UUXdPVEExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlEUjE5TlJWUlNTVU5mVUU5WFJWSmZNekF3ZURNd01DNXFjR2N8OTIxMWZkNzkwY2RmNjIyMzRjNDU2ZTFjMGFmOTIwYmU4MWMzYzI0ZWY1MDA0YTdhODVkNTU5OTk0NTU2YWVmZQ
GATES
GATES
Z20.5 HI POWER
GATES GATES
Description
10X530LI POWER V-BELT
V-Belt; Z-10X Series; 22"-553MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
942410530
BDI #
1410684
Details
9.50923009
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z20-5-HI-POWER/p/1410684
Your Price
$ 9.51 / each
$ 12.26 / each BDIExpress
$ 12.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0072053619614
Product Group - BDI
M02356
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10X537LP/515LI ; Z20.5 HI POWER
Long Description
V-Belt; Z-10X Series; 22"-553MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
22 Inch | 553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh