MAUREY
MAUREY
1228V255
MAUREY MAUREY
Description
1228V255 VARI-SPEED BELT
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1228V255
BDI #
634689

Details
70.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/634689
Your Price
$ 70.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
EAN
0640965056911
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.28
Long Description
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh