MEGADYNE GROUP
MEGADYNE GROUP
1422V340
MEGADYNE GROUP MEGADYNE GROUP
Description
1422V340 VARIABLE SPEED BELT ; 7/8" WD 34.6" OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 34" Pitch Length; 7/8" Width; 34.6" Outside Length; Polyester Tensile Material
Part #
1422V340
BDI #
530166
Details
80.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V340/p/530166
Your Price
$ 80.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.182
EAN
0746041192594
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V340
Long Description
22 Degree Angle Series; Variable Speed Style; 34" Pitch Length; 7/8" Width; 34.6" Outside Length; Polyester Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
34.6 Inch | 878.84 Millimeter
Belt Pitch Length
34 Inch | 863.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


