BANDO
BANDO
1426V328
BANDO BANDO
Description
1426V328 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 32.8" Pitch Length; 7/8" Belt Width; 33.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1426V328
BDI #
134494

Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1426V328/p/134494
Your Price
$ 49.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.158
EAN
0649717379681
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.5
Long Description
26 Degree Angle; Variable Speed; 32.8" Pitch Length; 7/8" Belt Width; 33.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
33.3 Inch | 845.82 Millimeter
Belt Pitch Length
32.8 Inch | 833.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh