MAUREY
MAUREY
1626V304
MAUREY MAUREY
Description
1626V304 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 30.4" Pitch Length; 1" Belt Width; 31.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1626V304
BDI #
636274
Details
92.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V304/p/636274
Your Price
$ 92.70 / each
$ 93.00 / each BDIExpress
$ 93.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.211
EAN
0640965057437
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1626V304
Weight / LBS
0.49
Long Description
26 Degree Angle; Variable Speed; 30.4" Pitch Length; 1" Belt Width; 31.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
31.1 Inch | 789.94 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
30.4 Inch | 772.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


