MEGADYNE GROUP
MEGADYNE GROUP
1930V425
MEGADYNE GROUP MEGADYNE GROUP
Description
1930V425 VARIABLE SPEED BELT ; 1-3/16" WD 43.1" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 42-1/2" Pitch Length; 1-3/16" Width; 43.1" Outside Length; Polyester Tensile Material
Part #
1930V425
BDI #
532625
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V425/p/532625
Your Price
$ 150.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.449
EAN
0746041193713
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1930V425
Long Description
30 Degree Angle Series; Variable Speed Style; 42-1/2" Pitch Length; 1-3/16" Width; 43.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
42.5 Inch | 1,079.5 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
43.1 Inch | 1,094.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


