https://www.bdiexpress.com/medias/INDDODBLTXXX-22264089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczOTB8aW1hZ2UvanBlZ3xhR1kzTDJneE15OHhNRFkwTkRFeE1ERTRNRE00TWk5SlRrUkVUMFJDVEZSWVdGaGZNakl5TmpRd09EbGZNekF3ZURNd01DNXFjR2N8YmNmMjUwYWIzMjcxMjRhZDJkYWQwN2EzZDZlMzI4NDFlOGI0OTE3MTVmYjA4NzcwODI5N2ZlM2U4NWQ4MDQ0NQ
https://www.bdiexpress.com/medias/INDDODBLTXXX-22264089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczOTB8aW1hZ2UvanBlZ3xhR1kzTDJneE15OHhNRFkwTkRFeE1ERTRNRE00TWk5SlRrUkVUMFJDVEZSWVdGaGZNakl5TmpRd09EbGZNekF3ZURNd01DNXFjR2N8YmNmMjUwYWIzMjcxMjRhZDJkYWQwN2EzZDZlMzI4NDFlOGI0OTE3MTVmYjA4NzcwODI5N2ZlM2U4NWQ4MDQ0NQ
DODGE
DODGE
1930V491
DODGE DODGE
Description
1930V491 VARIABLE SPEED BELT ; POR NON RETURNABLE
Variable Speed Belt; 49.1" Pitch Length; 30 Degree Angle
Part #
109549
BDI #
22264089
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V491/p/22264089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.499
EAN
0782475078899
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
1930V491
Weight / LBS
4.599
Product Detail
Variable Speed Belt
Product Specification
49.1" Pitch Length; 30 Degree Angle
Long Description
Variable Speed Belt; 49.1" Pitch Length; 30 Degree Angle

