MAUREY
MAUREY
1930V591
MAUREY MAUREY
Description
1930V591 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 59.1" Pitch Length; 1-3/16" Belt Width; 60" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1930V591
BDI #
637315
Details
199.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V591/p/637315
Your Price
$ 199.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.534
EAN
0640965058366
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1930V591
Weight / LBS
1.15
Long Description
30 Degree Angle; Variable Speed; 59.1" Pitch Length; 1-3/16" Belt Width; 60" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
59.1 Inch | 1,501.14 Millimeter
Belt Outside Length
60 Inch | 1,524 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


