

GATES
GATES
2/9500PB
GATES GATES
Description
2/9500PB ; POR GREEN STRIPE POWERBAND BELT
Belt, Variable Speed; 37 Degree Angle; 1-1/8" Belt Width; 50-3/4" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
2/9500PB
BDI #
20908052

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2-9500PB/p/20908052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053416725
Product Group - BDI
M02356
Belt Series
37 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Long Description
Belt, Variable Speed; 37 Degree Angle; 1-1/8" Belt Width; 50-3/4" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
50.75 Inch | 1289.05 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh