MAUREY
MAUREY
2026V445
MAUREY MAUREY
Description
2026V445 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 44-1/2" Pitch Length; 1-1/4" Belt Width; 45.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2026V445
BDI #
637818
Details
152.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2026V445/p/637818
Your Price
$ 152.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.437
EAN
0640965058595
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2026V445
Weight / LBS
0.78
Long Description
26 Degree Angle; Variable Speed; 44-1/2" Pitch Length; 1-1/4" Belt Width; 45.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
45.2 Inch | 1,148.08 Millimeter
Belt Pitch Length
44.5 Inch | 1,130.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


