MAUREY
MAUREY
2226V307
MAUREY MAUREY
Description
2226V307 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 30.7" Pitch Length; 1-3/8" Belt Width; 31.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2226V307
BDI #
637944

Details
124.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2226V307/p/637944
Your Price
$ 124.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
EAN
0640965058670
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.63
Long Description
26 Degree Angle; Variable Speed; 30.7" Pitch Length; 1-3/8" Belt Width; 31.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
30.7 Inch | 779.78 Millimeter
Belt Outside Length
31.2 Inch | 792.48 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh