MAUREY
MAUREY
2322V801
MAUREY MAUREY
Description
2322V801 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 80.1" Pitch Length; 1-7/16" Belt Width; 81.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2322V801
BDI #
638033
Details
237.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V801/p/638033
Your Price
$ 237.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.883
EAN
0640965058922
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2322V801
Weight / LBS
1.98
Long Description
22 Degree Angle; Variable Speed; 80.1" Pitch Length; 1-7/16" Belt Width; 81.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
80.1 Inch | 2,034.54 Millimeter
Belt Outside Length
81.4 Inch | 2,067.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


