MAUREY
MAUREY
2430V319
MAUREY MAUREY
Description
2430V319 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 31.9" Pitch Length; 1-1/2" Belt Width; 32.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2430V319
BDI #
638158
Details
276.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2430V319/p/638158
Your Price
$ 276.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.399
EAN
0640965059127
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2430V319
Weight / LBS
0.73
Long Description
30 Degree Angle; Variable Speed; 31.9" Pitch Length; 1-1/2" Belt Width; 32.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
32.6 Inch | 828.04 Millimeter
Belt Pitch Length
31.9 Inch | 810.26 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


