MAUREY
MAUREY
2528V370
MAUREY MAUREY
Description
2528V370 VARI-SPEED BELT
28 Degree Angle; Variable Speed; 37" Pitch Length; 1-9/16" Belt Width; 37.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2528V370
BDI #
638220
Details
290.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2528V370/p/638220
Your Price
$ 290.46 / each
$ 291.00 / each BDIExpress
$ 291.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.593
EAN
0640965059165
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2528V370
Weight / LBS
1.87
Long Description
28 Degree Angle; Variable Speed; 37" Pitch Length; 1-9/16" Belt Width; 37.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
37 Inch | 939.8 Millimeter
Belt Outside Length
37.7 Inch | 957.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


