MAUREY
MAUREY
2530V550
MAUREY MAUREY
Description
2530V550 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 55" Pitch Length; 1-9/16" Belt Width; 56" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2530V550
BDI #
638227
Details
239.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V550/p/638227
Your Price
$ 239.99 / each
$ 240.00 / each BDIExpress
$ 240.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.897
EAN
0640965059233
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2530V550
Weight / LBS
1.99
Long Description
30 Degree Angle; Variable Speed; 55" Pitch Length; 1-9/16" Belt Width; 56" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
55 Inch | 1,397 Millimeter
Belt Outside Length
56 Inch | 1,422.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


