TB WOODS
TB WOODS
2530V750
TB WOODS TB WOODS
Description
2530V750 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 75" Pitch Length; 1-9/16" Width; 76.2" Outside Length; Kevlar Tensile Material
Part #
2530V750
BDI #
981421
Details
454.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V750/p/981421
Your Price
$ 454.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.386
EAN
0698672792349
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2530V750
Weight / LBS
3.1
Long Description
30 Degree Angle Series; Variable Speed Style; 75" Pitch Length; 1-9/16" Width; 76.2" Outside Length; Kevlar Tensile Material
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Outside Length
76.2 Inch | 1,935.48 Millimeter
Belt Pitch Length
75 Inch | 1,905 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


