MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
2830V367
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
MITSUBOSHI BELT MBL 2830V367
Variable Speed Belt; 30 Degree Angle; 36.7" Pitch Length; 1-3/4" Width; 37.9" Outside Length; Polyester Tensile Material
Part #
2830V367
BDI #
27450247

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2830V367/p/27450247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.mitsuboshi.com
Product Detail
Variable Speed Belt
Product Specification
30 Degree Angle; 36.7" Pitch Length; 1-3/4" Width; 37.9" Outside Length; Polyester Tensile Material
Long Description
Variable Speed Belt; 30 Degree Angle; 36.7" Pitch Length; 1-3/4" Width; 37.9" Outside Length; Polyester Tensile Material