MAUREY
MAUREY
2926V1026
MAUREY MAUREY
Description
2926V1026 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 102.6" Pitch Length; 1-13/16" Belt Width; 103.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2926V1026
BDI #
638473
Details
369.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V1026/p/638473
Your Price
$ 369.77 / each
$ 370.00 / each BDIExpress
$ 370.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.839
EAN
0640965060109
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2926V1026
Weight / LBS
3.57
Long Description
26 Degree Angle; Variable Speed; 102.6" Pitch Length; 1-13/16" Belt Width; 103.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
103.6 Inch | 2,631.44 Millimeter
Belt Pitch Length
102.6 Inch | 2,606.04 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


