BANDO
BANDO
2926V606
BANDO BANDO
Description
2926V606 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 60.6" Pitch Length; 1-13/16" Belt Width; 61-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2926V606
BDI #
134819
Details
190.11998642
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V606/p/134819
Your Price
$ 190.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
EAN
0649717382025
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2926V606
Weight / LBS
2.7
Long Description
26 Degree Angle; Variable Speed; 60.6" Pitch Length; 1-13/16" Belt Width; 61-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
61.5 Inch | 1,562.1 Millimeter
Belt Pitch Length
60.6 Inch | 1,539.24 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh