MEGADYNE GROUP
MEGADYNE GROUP
2926V776
MEGADYNE GROUP MEGADYNE GROUP
Description
2926V776 VARIABLE SPEED BELT ; 1-13/16" WD 78.5" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 77.6" Pitch Length; 1-13/16" Width; 78-1/2" Outside Length; Polyester Tensile Material
Part #
2926V776
BDI #
535861
Details
278.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V776/p/535861
Your Price
$ 278.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.393
EAN
0746041195366
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V776
Long Description
26 Degree Angle Series; Variable Speed Style; 77.6" Pitch Length; 1-13/16" Width; 78-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
77.6 Inch | 1,971.04 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
78.5 Inch | 1,993.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


