https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-3-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4N3xpbWFnZS9qcGVnfGFHUXlMMmc0WWk4eE1ETTBNamcwTlRJMU1UWXhOQzlKVGtSSFFWUkNURlJZV0ZoZlZsTlFSRjh6WDFCQ1h6TXdNSGd6TURBdWFuQm58NDIyZTNlOGQ1YTViNzIyMWZiNjcxYWMyNjRjNDUzYmZiZTkzMDk1Yzk2OTc0ZWQ3Yzc2MTIxMjBhYjIyY2ExYw
https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-3-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4N3xpbWFnZS9qcGVnfGFHUXlMMmc0WWk4eE1ETTBNamcwTlRJMU1UWXhOQzlKVGtSSFFWUkNURlJZV0ZoZlZsTlFSRjh6WDFCQ1h6TXdNSGd6TURBdWFuQm58NDIyZTNlOGQ1YTViNzIyMWZiNjcxYWMyNjRjNDUzYmZiZTkzMDk1Yzk2OTc0ZWQ3Yzc2MTIxMjBhYjIyY2ExYw
GATES
GATES
3/9500PB
GATES GATES
Description
3/9500PB ; POR GREEN STRIPE POWERBAND BELT
Belt, Variable Speed; 40 Degree Angle; 1-3/4" Belt Width; 50-5/8" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
3/9500PB
BDI #
20908126
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3-9500PB/p/20908126
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053787764
Product Group - BDI
M02356
Belt Series
40 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Long Description
Belt, Variable Speed; 40 Degree Angle; 1-3/4" Belt Width; 50-5/8" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Outside Length
50.625 Inch | 1285.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

