OPTIBELT
OPTIBELT
30x10x900
OPTIBELT OPTIBELT
Description
30X10X900 VARIABLE SPEED BELT ; RAW EDGE COGGED
Belt, Variable Speed; 27 Degree Angle; 900MM Pitch Length; 30MM Belt Width; 962.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
30X10X900
BDI #
15070350
Details
88.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/30x10x900/p/15070350
Your Price
$ 88.58 / each
$ 89.00 / each BDIExpress
$ 89.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.259
EAN
4014486197211
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 27 Degree Angle; 900MM Pitch Length; 30MM Belt Width; 962.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
37.907 Inch | 962.832 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
35.433 Inch | 900 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


