OPTIBELT
OPTIBELT
32X10X820 LI
OPTIBELT OPTIBELT
Description
OPTIBELT 32X10X820 LI
27 Degree Angle; Variable Speed; 820MM Pitch Length; 32MM Belt Width; 882.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
32X10X820 LI
BDI #
15074224
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/32X10X820-LI/p/15074224
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X820 LI
Manufacturer Internal Number
32X10X820
Long Description
27 Degree Angle; Variable Speed; 820MM Pitch Length; 32MM Belt Width; 882.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
34.757 Inch | 882.832 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
32.283 Inch | 820 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


