https://www.bdiexpress.com/medias/INDDODBLTXXX-22264095-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDh8aW1hZ2UvanBlZ3xhRFpoTDJnd05pOHhNRFkwTkRFeE1EVTNNelU1T0M5SlRrUkVUMFJDVEZSWVdGaGZNakl5TmpRd09UVmZNekF3ZURNd01DNXFjR2N8ODZmMWIxNTk4N2M4MDU5MWYzYjIzOTM5NTFkMGZkMDM4YzU4NjY2NmRhNDEyZDljOWUwZmFjMzc1ODI4MmU2OA
https://www.bdiexpress.com/medias/INDDODBLTXXX-22264095-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDh8aW1hZ2UvanBlZ3xhRFpoTDJnd05pOHhNRFkwTkRFeE1EVTNNelU1T0M5SlRrUkVUMFJDVEZSWVdGaGZNakl5TmpRd09UVmZNekF3ZURNd01DNXFjR2N8ODZmMWIxNTk4N2M4MDU5MWYzYjIzOTM5NTFkMGZkMDM4YzU4NjY2NmRhNDEyZDljOWUwZmFjMzc1ODI4MmU2OA
DODGE
DODGE
4430V530
DODGE DODGE
Description
4430V530 VARIABLE SPEED BELT ; POR NON RETURNABLE
Variable Speed Belt; 53" Pitch Length; 30 Degree Angle
Part #
109847
BDI #
22264095
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V530/p/22264095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.724
EAN
0782475080908
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
4430V530
Weight / LBS
5.272
Product Detail
Variable Speed Belt
Product Specification
53" Pitch Length; 30 Degree Angle
Long Description
Variable Speed Belt; 53" Pitch Length; 30 Degree Angle

