MAUREY
MAUREY
4430V548
MAUREY MAUREY
Description
4430V548 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 54.8" Pitch Length; 2-3/4" Belt Width; 55-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4430V548
BDI #
640453
Details
417.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V548/p/640453
Your Price
$ 417.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.057
EAN
0640965061335
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4430V548
Weight / LBS
3.78
Long Description
30 Degree Angle; Variable Speed; 54.8" Pitch Length; 2-3/4" Belt Width; 55-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
54.8 Inch | 1,391.92 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
55.5 Inch | 1,409.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


