MAUREY
MAUREY
4436V525
MAUREY MAUREY
Description
4436V525 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 52-1/2" Pitch Length; 2-3/4" Belt Width; 53-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4436V525
BDI #
640481
Details
444.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V525/p/640481
Your Price
$ 444.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.067
EAN
0640965061762
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4436V525
Weight / LBS
3.45
Long Description
36 Degree Angle; Variable Speed; 52-1/2" Pitch Length; 2-3/4" Belt Width; 53-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
52.5 Inch | 1,333.5 Millimeter
Belt Outside Length
53.5 Inch | 1,358.9 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


