MAUREY
MAUREY
4836V710
MAUREY MAUREY
Description
4836V710 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 71" Pitch Length; 3" Belt Width; 72.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4836V710
BDI #
640676

Details
649.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V710/p/640676
Your Price
$ 649.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.8
EAN
0640965062158
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
5.76
Long Description
36 Degree Angle; Variable Speed; 71" Pitch Length; 3" Belt Width; 72.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
71 Inch | 1,803.4 Millimeter
Belt Outside Length
72.1 Inch | 1,831.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh