MAUREY
MAUREY
5230V662
MAUREY MAUREY
Description
5230V662 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 66.2" Pitch Length; 3-1/4" Belt Width; 67.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
5230V662
BDI #
641320
Details
1210.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5230V662/p/641320
Your Price
$ 1,210.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.994
EAN
0640965062387
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
5230V662
Weight / LBS
6.47
Long Description
30 Degree Angle; Variable Speed; 66.2" Pitch Length; 3-1/4" Belt Width; 67.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
66.2 Inch | 1,681.48 Millimeter
Belt Outside Length
67.3 Inch | 1,709.42 Millimeter
Belt Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


